Iceberg

Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top


original price: $136.99
2% off
new price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Rectangle
  • Width 30"
  • Length 60"
  • Height 29"
  • Diameter 30"
See all product information

Product Information

Dimensions

Width 30"
Length 60"
Height 29"
Diameter 30"
Depth 3"

Details

Item IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60"
Shape Rectangle
Tabletop Material Wood
Tabletop Color Walnut
Frame Color Silver
Frame Material Steel
Edge Type Molded
Leg Type Wishbone
Leg Color Silver
Assembled/Unassembled Assembled
Top Thickness 2"
Series IndestrucTABLE TOO(TM)
Edge Color Walnut
Table Material Blow Molded Polyethylene
Load Rating 2000 lb.
Surface Material Wood

Description

Folding Table, Surface Material Resin, Rectangle, Width 30 in, Length 60 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Silver, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Charcoal, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 2 in, Series IndestrucTABLE TOO(TM), Load Rating 2000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.