Shop ICEBERG

IndestrucTable Ultimate Folding Table, Granite Top, Black Frame, 30 in W x 96 in L x 29 in H

  • Mfr # 65137

  • Zoro # G8480586


product price: 
$
465.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
30"
Length
96"
Height
29"
Tabletop Material
Blow Molded Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65137
Zoro #
G8480586
UPC #
674785651377
Country of Origin
United States

Dimensions

Width
30"
Length
96"
Height
29"
Top Thickness
2-1/2"
Depth
30"
Overall Depth
30 in
Overall Width
96 in
Tabletop Thickness
2 1/2 in
Height Adjustability
Fixed Height
Overall Height - Maximum
29 in

Details

Item
IndestrucTable Ultimate Folding Table, Gray Granite - 30" x 96"
Shape
Rectangle
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
Granite
Frame Color
Black
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Wishbone
Leg Color
Black
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Table Material
Laminate Styrene
Surface Material
Blow Molded Polyethylene
Standards
ANSI, BIFMA
Type
Folding Table
Load Rating
1200 lb.
Series
IndestrucTable (TM)
Includes
Non-Marring Protective Foot Cap
Color
Granite Inlay
Weight Capacity
1,500 lb
Features
15-Year Limited Warranty
Assembly
Assembled
Tabletop Surface Material
Polyethylene
Number of Feet
4
Includes Modesty Panel
No Modesty Panel
Product Type
Folding Table
Table Weight
67 lb
Tabletop Shape
Rectangle
Foot Type
Protective Tips
Folding Legs
Folding
Includes Handle
No Handle
Edge Shape
Bullnose
Leg End Shape
Oval
Tabletop Structural Material
Polyethylene
Frame Finish
Powder Coated

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 96 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Graphite, Frame Color Black, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Not Applicable, Edge Type Bullnose, Leg Type Wishbone, Table Material Laminate Styrene, Top Thickness 2 1/2 in, Series IndestrucTable (TM), Load Rating 1200 lb, Standards ANSI, BIFMA, Includes Non-Marring Protective Foot Cap

Ratings & reviews