Shop ICEBOX
See all product information
Create Account
Cooling Mist Fan, White
- Mfr # IBCF200W
- Zoro # G621666835
product price:Â
$
99.99
/ea
Key Features
Voltage
5V
Water Capacity
8.8 oz
Number of Speeds
3
Color
White
Includes
(1) User Manual, (1) Remote Control, Batteries, 59" USB Type-C Charging cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBCF200W
- Zoro #
- G621666835
- UPC #
- 810064699917
- Country of Origin
- China
- Item
- Cooling Mist Fan
- Voltage
- 5V
- Water Capacity
- 8.8 oz
- Number of Speeds
- 3
- Color
- White
- Includes
- (1) User Manual, (1) Remote Control, Batteries, 59" USB Type-C Charging cable
- Material
- Plastic
Description
IceBox Cooling Mist Fan creates a compact yet powerful cooling experience. Designed with the modern user in mind, this small desk fan combines functionality and elegance, offering a quiet and efficient cooling system ideal for both personal and professional settings. The IceBox Cooling Mist Fan stands out with its innovative semi-conduction cooling plate and mist feature, which cools and humidifies the air through the evaporation of water. This portable misting fan is perfect for those hot summer months, providing a refreshing breeze that can be felt up to 8 hours on a full charge. The 8.8-ounce (260 ml) detachable water tank allows misting for up to 1 hour per filling. Crafted for convenience, this rechargeable fan comes with a built-in 6000mAh lithium-ion battery, ensuring wireless operation and portability. Rechargeable via a 59" USB Type-C cable, the fan can be effortlessly charged, making it a reliable companion for travel or daily use. The mini remote control (batteries included) adds an extra layer of ease, allowing you to adjust settings from a distance. The fan's compact size of 13" x 4.25" x 3.82" and lightweight design at just 2.43 lbs. make it easy to transport and position anywhere. Its non-skid bottom grips ensure stability for desk top use, while adhesive wall mount hooks offer a drill-free installation option for wall mounting, making it a versatile choice for any room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.