Heat Pump

  • Mfr # KPHP2211-3
  • Zoro # G116051320
product price: 
$
6,323.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Width
20 in
Height
43 in
Includes
Internal High-Lift Condensate Pump
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KPHP2211-3
Zoro #
G116051320
UPC #
-
Country of Origin
United States
Item
Portable Air Conditioner
Voltage
115V AC
Includes
Internal High-Lift Condensate Pump
Color
Red
Cool Air Discharge
Adjustable Vent
Coverage Area - Minimum
600 sq ft
Watts
1,840 W
Amps
20 A
Cooling Ambient Temperature - Minimum
60 Degrees F
Exhaust Air Flow
600 cfm
For Location
Indoor
NEMA Plug Configuration - HVAC
5-20P
Supply Air Flow
600 cfm
Wire Color
Red
Heating Ambient Temperature - Minimum
40 Degrees F
Refrigerant Type
R-454B
Includes Air Filter
Air Filter Included
Heating Capacity - Heat Pump
21,240 BtuH
Coverage Area - Maximum
700 sq ft
System Cooling Method
Air-Cooled Single-Hose
Standards
cCSAus
Heating Ambient Temperature - Maximum
80 Degrees F
Duty Rating
Heavy Duty
Number of Speeds
1
Phase
Single
Cooling Capacity - Maximum
17,700 BtuH
Operation Mode - HVAC
Cooling/Heating
Weight
278 lb
Cooling Ambient Temperature - Maximum
110 Degrees F
Compressor Type
Rotary
Includes Tank
Condensate Tank Included
Mobility
Wheels
Power Source
Plug-In
Air Flow Direction
Two-Way
Heating Method
Heat Pump

Dimensions

Width
20 in
Height
43 in
Depth
41 in
Power Cord Length
6 ft

Description

KPHP2211-3/ Portable Heat Pump/ 1.5 ton Cooling 17,700-BTUH/ 1.8 ton Heating21,240 BTUH/ 115V/ 20-AMP/ Maroon and Off-White/ 20.25" x 41" x 43.25"/ 278-lbs./ Condensate Pump/ R-454B


  • Made in the USA
  • Smallest air-cooled 1.5 ton commercial heat pump (with built-in plenum) on the market
  • I/O Integral Condenser Dual Ducting that provides isolated and balanced air pressure
  • Easy-touch control pads make changing system settings
  • Fully insulated, heavy duty galvanized steel cabinet with Kwikool’s exclusive E-Z CleanTM scratch-resistant attractive two-tone HammerCoat
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection

Restrictions

Hazardous material

Ratings & reviews