Zoro Homepage

Fork E X Tension 6 in X 72 in Fits 48 in Blade

  • Mfr # EX726

  • Zoro # G816493956


product price: $453.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Yellow
Type
Ichinen Fork Extensions
Overall Length
72 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX726
Zoro #
G816493956
UPC #
-
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
6 in

Details

Color
Yellow
Type
Ichinen Fork Extensions
Item
Fork Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.