Zoro Homepage

ForkIIft Fork Arm, ITA CL II 5 in X 1 1/2 in X 42 in

  • Mfr # FA242S

  • Zoro # G116493892


product price: $407.99
/pr
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Type
Class II Standard Taper
Load Capacity
2743 lbs
Color
Black
Overall Length
42 in
Overall Height
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA242S
Zoro #
G116493892
UPC #
-
Country of Origin
China

Dimensions

Overall Length
42 in
Overall Height
21.5 in
Overall Width
5 in

Details

Type
Class II Standard Taper
Load Capacity
2743 lbs
Color
Black
Material
Steel
Item
Fork Arm Pair

Description

Our Standard Taper Class II Standard Fork Arm Pair is an affordable line of forks for material handling. All forks are fully heat treated and meet the standards set by the ITA. Every purchase includes a set of two forks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.