
ForkIIft Fork Arm, ITA CL II, Standard Taper, High Strength, 2850 X 24 5 in X 1 1/2 in X 32 in
Mfr # FA240
Zoro # G016493992
product price:Â $646.99
/prKey Features
Load Capacity
2850 lbs
Type
Class II Premium Standard Taper
Overall Width
5 in
Overall Length
32 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA240
Zoro #
G016493992
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 in
Overall Length
32 in
Overall Height
21.5 in
Details
Load Capacity
2850 lbs
Type
Class II Premium Standard Taper
Color
Black
Item
Fork Arm Pair
Material
Steel
Description
The Standard Taper Class II Premium Fork Arm Pair is designed for basic fork trucks. Our forks are made from high-quality steel, are fully heat treated, and are suitable for skid steer or narrow aisle forklifts. Each purchase comes with two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.