Shop LUXOR
See all product information
Create Account
Steel, 300 lbs / 100lbs per shelf Load Capacity, 24-42 in L, 24 in W, 24 - 42 in H
- Mfr # UCMT1-YW
- Zoro # G512165812
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Overall Height
24 - 42 in
Overall Length
24-42 in
Overall Width
24 in
Material
Steel
Load Capacity
300 lbs / 100lbs per shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCMT1-YW
- Zoro #
- G512165812
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 300 lbs / 100lbs per shelf
- Standards
- GSA compliant
- Caster Configuration
- Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
- Features
- Application
- This USA-made cart can perform a broad array of functions across multiple industries. Storage;transportation;office;warehouse;school;home;commercial; audio/video equipment
- Includes
- Adjustable-Height Steel Utility Cart - Yellow
Dimensions
- Overall Height
- 24 - 42 in
- Overall Length
- 24-42 in
- Overall Width
- 24 in
- Depth
- 18 in
Description
This popular multipurpose utility cart will securely store and transport your valuable electronic equipment from room to room. The steel construction and robotically welded shelves ensure long-lasting durability in tough environments. Textured mats and retaining lips keep shelf contents securely in place while the adjustable top shelf can be set from 24in to 42in-thick and includes a three-outlet electrical assembly for convenient power access. This mobile cart is also easy to maneuver and can be quickly stabilized thanks to four 4in full-swivel casters, two with locking brakes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.