ForkIIft Fork Arm, ITA CL III, FuII Taper W/ PoIIsh, High Strength, 6000 X 24
Mfr # FTP321
Zoro # G716493971
product price: $1,088.99
/pr
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Black
Overall Width
6 in
Type
Class III Premium Full Taper
Overall Height
25.7 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTP321
Zoro #
G716493971
UPC #
-
Country of Origin
China
Dimensions
Overall Width
6 in
Overall Height
25.7 in
Overall Length
42 in
Details
Color
Black
Type
Class III Premium Full Taper
Finish
Polished
Material
Steel
Load Capacity
5800 lbs
Item
Fork Arm Pair
Description
The Full Tapered And Polished Class III Premium Fork Arm Pair is crafted from high-quality steel and fully heat treated. These forks are made for basic fork trucks and are suitable for pallet jacks and other electric motor walkies to move stacked materials. Each purchase includes a set of two forks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.