Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FESV-VAC-R
Zoro #
G2442995
UPC #
-
Country of Origin
Unknown
Dimensions
Hose Inside Dia.
3/8 in
Hose Outside Dia.
5/8 in
Hose Length
90 in
Details
Item
Industrial Ducting Hose
Hose Material
PVC
Color Coding
Yellow
Max. Pressure
300 psi
Features
Vacuum Service
Fitting Material
Stainless Steel
Description
System Service Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 90 in, Max. Pressure 300 psi, Hose Material PVC, Fitting Material Stainless Steel, Color Coding Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.