Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT-23-4B
Zoro #
G2386870
UPC #
-
Country of Origin
Unknown
Dimensions
Height
48 in
Width
2 in
Depth
2 in
Details
Color
Pearl White
Number of Shelves
1
Number of Drawers
0
Item
Island Stanchion
Gauge
11
Material
Steel
Assembly
Assembled
Description
Island Stanchion, Material Steel, Gauge 11, Width 2 in, Depth 2 in, Height 48 in, Number of Shelves 1, Pearl White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.