Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSS-6024-FH-HDC-E
Zoro #
G4021468
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Height
37 in
Height Range
37 in
Depth
24 in
Details
Item
Table
Frame Material
Steel
Color
Pearl White
Countertop Material
Epoxy
Load Capacity
2000 lb
Includes
(4) Heavy Duty Casters
Description
Table, Load Capacity 2000 lb, Width 60 in, Depth 24 in, Height 37 in, Countertop Material Epoxy, Height Range 37 in, Frame Material Steel, Color Pearl White, Includes (4) Heavy Duty Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.