This item is Discontinued.

Ici Work Surface, Epoxy, 39in.W, 30in.L ELE39CB-D30

Work Surface, Epoxy, 39in.W, 30in.L (Discontinued)

  • Mfr # ELE39CB-D30
  • Zoro # G2442645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELE39CB-D30
Zoro #
G2442645
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
39 in
Depth
30 in
Length
39 in

Details

Item
Work Surface
Color
Black
For Use With
Base Cabinets
Material
Epoxy
Accessory Type
Corner Work Surface

Description

Corner Work Surface, For Use With 45MP13 Drop-In Sink, 45YY63 Corner Cabinet, Material Epoxy, Color Black, Length 39 in, Height 1 in, Width 39 in, Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.