Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ici Work Surface, Epoxy, 54in.W, 30in.L ELE5427E-D55

Work Surface, Epoxy, 54in.W, 30in.L (Discontinued)

  • Mfr # ELE5427E-D55
  • Zoro # G2442688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELE5427E-D55
Zoro #
G2442688
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
54 in
Depth
27 in
Length
30 in

Details

Item
Work Surface
Type
Epoxy
Color
Black
For Use With
Base Cabinets
Material
Epoxy
Accessory Type
Work Surface

Description

Work Surface, For Use With 45MP15 Drop-In Sink, Material Epoxy, Color Black, Length 30 in, Height 1 in, Width 54 in, Depth 27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.