Zoro Homepage
This item is Discontinued.
Ici Work Surface, Fume Hood, 60in.W, 1in.H WHL-60BCSR

Work Surface, Fume Hood, 60in.W, 1in.H (Discontinued)

  • Mfr # WHL-60BCSR
  • Zoro # G3368298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHL-60BCSR
Zoro #
G3368298
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
60 in
Length
29 in

Details

Item
Work Surface
Type
Fume Hood
For Use With
60 in Wide ICI Ducted Fume Hood, Cup Sink
Features
Sink Cut Out - Right
Material
Epoxy Resin

Description

Work Surface, Fume Hood, Height 1 in, Length 29 in, Width 60 in, For Use With 60 in Wide ICI Ducted Fume Hood, Cup Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.