Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Speed Control, Hardwired, 240V, 350psi

  • Mfr # ICM325A

  • Zoro # G311974783


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Application
Air Conditioning, Heat Pumps
Standards
cRUus E118867, RoHS Compliant
Minimum Control Pressure Setpoint
310 psi
Frequency
50/60 Hz
Compatible Pressure Sensor
ICM380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM325A
Zoro #
G311974783
UPC #
800442011486
Country of Origin
United States

Dimensions

Overall Width
3 1/4 in
Overall Height
1 3/4 in
Overall Depth
4 3/4 in

Details

Item
Single Phase Fan speed control with communications
Application
Air Conditioning, Heat Pumps
Standards
cRUus E118867, RoHS Compliant
Minimum Control Pressure Setpoint
310 psi
Frequency
50/60 Hz
Compatible Pressure Sensor
ICM380
Number of Pressure Sensors Included
2
Maximum Input Wattage
1.8 VA
Minimum Operating Temperature
-40 Degrees F
Series
ICM
Temperature Sensor
Yes
Maximum Time Setting
5 sec
Number of Mounting Holes
4
Minimum Time Setting
0.1 sec
Product Type
Head Pressure Control
Output Voltage
24 to 240V AC
Maximum Operating Temperature
167 Degrees F
Compatible Temperature Sensor
10K Ohm Thermistor
Input Voltage
120 to 600V AC
Input Sensor Type
Pressure Sensor, Temperature Sensor
Electrical Connection Type
Hardwired
Number of Switches or Dials
1
Maximum Control Pressure Setpoint
350 psi
Maximum Operating Pressure
350 psi
Reversible
Yes
Number of Inputs
Pressure Sensors (2); Temperature Sensors (2)
Output Current
10 A
Primary Voltage
120/600V AC; 24/240V AC

Description

Single Phase Fan speed control with communications, Maximum Control Pressure Setpoint 350 psi, Minimum Control Pressure Setpoint 310 psi, Input Voltage 120 to 600V AC, Output Voltage 24 to 240V AC, Electrical Connection Type Hardwired, Output Current 10 A, Input Sensor Type Pressure Sensor, Temperature Sensor, Number of Inputs Pressure Sensors (2); Temperature Sensors (2), Number of Pressure Sensors Included 2, Product Type Head Pressure Control, Overall Height 1 3/4 in, Overall Width 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.