Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furnace Control Board, OEM

  • Mfr # ICM2805A

  • Zoro # G5102465


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Replaces
Nordyne 624631
For Use With
Commercial HVAC Equipment, Residential
Type
OEM Replacement
Input Voltage
120V AC, 240V AC
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM2805A
Zoro #
G5102465
UPC #
800442029207
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Depth
4 1/2 in
Overall Width
6 in

Details

Item
Furnace Control Board
Replaces
Nordyne 624631
For Use With
Commercial HVAC Equipment, Residential
Type
OEM Replacement
Input Voltage
120V AC, 240V AC
Board Type
Integrated
Maximum Operating Temperature
176 Degrees F
Replacement Type
OEM
Application
Furnaces and Heating Units
OEM Replacement Part Number
624631, 624631B
Product Type
Furnace Control Board
Twinning Compatibility
Twinning Compatible
Ignition Type
Hot Surface Igniter
Control Voltage
24V AC
Igniter Voltage
120V AC
Minimum Operating Temperature
-40 Degrees F
Furnace Control Functions
Cool, Heat
Items Controlled
Blowers, Gas Valves, Hot Surface Ignitors, Inducers
Compatible with Brand
Nordyne
Weight
0.4 lb
Number of Speed Taps
2
Maximum Relative Humidity
95 %
Connection Interface Type
6-Pin Interface

Description

Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Nordyne, OEM Replacement Part Number 624631, 624631B, Control Voltage 24V AC, Input Voltage 120V AC, 240V AC, Items Controlled Blowers, Gas Valves, Hot Surface Ignitors, Inducers, Product Type Furnace Control Board, Overall Height 1 1/2 in, Overall Width 6 in, Overall Depth 4 1/2 in, Weight 0.4 lb, Ignition Type Hot Surface Igniter, Connection Interface Type 6-Pin Interface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.