This item is Discontinued.

Icm Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC MP2010L

Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (Discontinued)

  • Mfr # MP2010L
  • Zoro # G8506872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP2010L
Zoro #
G8506872
UPC #
800442030074
Country of Origin
United States

Dimensions

Height
3 3/4"
Width
5 1/2"
Depth
1 1/8 in
Overall Width
5 1/2 in
Overall Depth
1 1/8 in
Overall Height
3 3/4 in

Details

Item
Managed Property Thermostat
Voltage
24VAC
Stages Heat
1
Color
White
Control Range
Heat 45 Degrees F to 75 Degrees F; Cool 70 Degrees F to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
No
Filter Indicator
No
Temperature Limiting
Yes
Temporary Program Override
Yes
WiFi Capability
No
Terminal Designations
RC, RH, C, W, Y, O, B, G
Fan Switching
Auto-on
Battery Backup
Yes
Includes
Mounting hardware
Dehumidification Control
No
Green Environmental Attribute
Thermostat has Programmable Feature to Reduce Energy Consumption
Footnotes
3, 7, 8
Batteries Included
Yes
Automatic Changeover
No
Remote Sensing Capability
No
Low Battery Indicator
Yes
Programmable Fan
No
For Use With
A/C, Furnace and Heat Pump Systems
Temporary Temperature Hold
Yes
Key Pad Lockout
Yes
Humidification Control
No
Mounting
Horizontal
Type
Non Programmable
Control Type
Slide Switch
Compatible System Type
A/C, Furnace
Thermostat Type
Low Voltage
Fan Settings
Auto, On
Temperature Control Range
+45 Degrees to +90 Degrees F
Number of Cooling Stages - Conventional System
1
Electrical Connection Type
Hardwired
System Settings
Cool-Heat-Off
Number of Heating Stages - Conventional System
1
Temperature Sensitivity
+/-1 Degrees F
Temperature Differential
+1 Degrees F to +5 Degrees F
Millivolt Compatible
No
System/Fan Settings
Cool-Heat-Off/Auto-On
Changeover Type
Manual
Battery Type
(2) AAA Batteries
Programming Capability
Not Programmable
Application
Heat and Cool

Description

Low Voltage Thermostat, Heat and Cool, Manual, Compatible System Type A/C, Furnace, Slide Switch, Dehumidification Control No, Dual Transformer Compatible No, Fan Settings Auto, On, Humidification Control No, Key Features One-Time Configurable Temperature Set Points, Patented Thermal Intrusion Barrier, Key Pad Lockout Yes, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Overall Depth 1 1/8 in, Overall Height 3 3/4 in, Overall Width 5 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.