Monitor 3-Phaselinemntr., Rvrse Prtctn
Mfr # ICM402
Zoro # G3213819
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Phase
Three
Frequency
50/60 Hz
Switch Action
Normally Open
Minimum Voltage Measurement
190V AC
Percentage Volts Unbalance
% of Input Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICM402
Zoro #
G3213819
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/4 in
Overall Width
3 in
Overall Length
3 1/4 in
Details
Phase
Three
Frequency
50/60 Hz
Item
Line Voltage Monitor
Switch Action
Normally Open
Minimum Voltage Measurement
190V AC
Percentage Volts Unbalance
% of Input Voltage
Display Type
LED
Contact Form
SPST
Minimum Contol Voltage
115V AC
Maximum Voltage Measurement
600V AC
Normally Open Output Current
30 A
Monitored Measurements
Line Voltage, Phase Loss, Phase Reversal, Phase Unbalance
Maximum Control Voltage
230V AC
Description
Line Voltage Monitor, Contact Form SPST, Display Type LED, Frequency 50/60 Hz, Maximum Control Voltage 230V AC, Maximum Voltage Measurement 600V AC, Minimum Contol Voltage 115V AC, Minimum Voltage Measurement 190V AC, Monitored Measurements Line Voltage, Phase Loss, Phase Reversal, Phase Unbalance, Normally Closed Output Current Not Applicable, Normally Open Output Current 30 A, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.