Zoro Homepage

Relay Socket, 8 Pin Octal Plug-in Base, -, Three, -

  • Mfr # ACS-8

  • Zoro # G2966792


product price: $13.39
/ea

Key Features

Phase
Three
For Use With
ICM408, ICM412, Mfr. No. ICM410
Depth
1.63 in
Height
1 in
Type
8 Pin Octal Plug-in Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS-8
Zoro #
G2966792
UPC #
800442015590
Country of Origin
United States

Dimensions

Depth
1.63 in
Height
1 in
Width
2 in
Overall Height
1 in
Overall Depth
1 5/8 in
Overall Width
2 in

Details

Phase
Three
Item
Relay Socket
For Use With
ICM408, ICM412, Mfr. No. ICM410
Type
8 Pin Octal Plug-in Base
Includes
8 Pin Octal Plug-In Base
Input Voltage
480V AC
Standards
C-RU-US, CSAus
Product Type
Relay Socket
Electrical Connection
8-pin terminal
Mounting Style
DIN Rail
Current Rating
10 A
Compatible Relays
Three-Phase Monitors
Weight
1.6 oz
Number of Pins
8
Base Style
Octal
Compatible Manufacturer Model Number
ICM408
Compatible Brand
ICM

Description

Relay Socket, Compatible Brand ICM, Compatible Grainger Part Number 6JYL2, Compatible Manufacturer Model Number ICM408, Current Rating 10 A, Includes 8 Pin Octal Plug-In Base, Input Voltage 480V AC, Overall Depth 1 5/8 in, Overall Height 1 in, Overall Width 2 in, Phase Three, Product Type Relay Socket, Standards C-RU-US, CSAus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.