Zoro Homepage

Speed Control, Rotary, 0.05A, Green

  • Mfr # ICM709

  • Zoro # G8041498


product price: $66.79
/ea

Key Features

Max. Amps
0.05 A
Voltage
18/30V
Switch Color
Green
Max. Wattage
1.2
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM709
Zoro #
G8041498
UPC #
800442031279
Country of Origin
United States

Dimensions

Depth (In.)
1 in
Max. Depth (In.)
1 in
Height (In.)
1 in
Width (In.)
2 3/4 in
Overall Width
2 3/4 in
Overall Height
1 in
Overall Depth
1 in

Details

Item
Speed Control
Max. Amps
0.05 A
Voltage
18/30V
Switch Color
Green
Max. Wattage
1.2
For Use With
ECM Motor
Type
Rotary
Plate Color
Silver
Product Type
Speed Control
Maximum Input Current
0.05 A
Input Voltage
18 to 30V AC
Weight
1 lb

Description

Speed Control, Input Voltage 18 to 30V AC, Maximum Input Current 0.05 A, Plate Color Silver, Overall Height 1 in, Overall Width 2 3/4 in, Overall Depth 1 in, Product Type Speed Control, Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.