Zoro Homepage

Cable, 1/8" L x 1" W

  • Mfr # OPC2004LA

  • Zoro # G1625073


product price: $26.79
/ea

Key Features

For Use With
F1000D, F1100D, F2000D, F2100D
Material
Rubber/Plastic
Type
Conversion
Length
4 3/8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC2004LA
Zoro #
G1625073
UPC #
731797021137
Country of Origin
Japan

Dimensions

Length
4 3/8 in
Width
1 in
Length (In.)
1/8 in
Width (In.)
1 in
Height (In.)
4 in
Overall Length
4 3/8 in
Overall Width
1 in

Details

Item
Audio Adapter
For Use With
F1000D, F1100D, F2000D, F2100D
Material
Rubber/Plastic
Type
Conversion
Sub-Category
Cables, Adapters, and Power Supplies
Connection Adapting To
2.5mm Standard
Compatible Radio Manufacturer Model Number
F1000D, F1100D, F1100DS, F1100DT, F2000D, F2100D, F2100DS, F2100DT
Connection Adapting From
2-Pin
Compatible Radio Brand
Icom
Compatible Radio Series
F1000, F1100D, F2000, F2100D, F3003, F3210D, F4003, F4210D, G86, G88, U86, U86V80, U88, V80E, V86, V88
Product Type
Audio Adapter

Description

Audio Adapter, Product Type Audio Adapter, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1100D, F2000, F2100D, F3003, F3210D, F4003, F4210D, G86, G88, U86, U86V80, U88, V80E, V86, V88, Compatible Radio Manufacturer Model Number F1000D, F1100D, F1100DS, F1100DT, F2000D, F2100D, F2100DS, F2100DT, Connection Adapting From 2-Pin, Connection Adapting To 2.5mm Standard, Overall Length 4 3/8 in, Overall Width 1 in, Material Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.