Icom
DesktopHamRadio, 9 3/8"L, 9 3/8"W, 3 7/8"H
Mfr # 9700 12
Zoro # G0147963
Free Shipping & Returns
$2,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 99
- License Required Yes
- External Channel Select Yes
- Length 9 25/64 in
- Features All Mode Tri-Band, Audio Scope, Built-In 1200 MHz, Built-In Gateway Functions, High-Speed Real Time Spectrum Scope, Highly Efficient Power Amplifier, Intuitive Touch Menu, RF Direct Sampling, Simple Function Navigation, Waterfall Display
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Low Profile Tilting TV Wall Mount MI-6 (MI-6524)
- ILC Replacement for Christie Cdxl-20sd replacement light bulb lamp (CDXL-20SD CHRISTIE)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Texas Hunter 650lb Trophy Deer Feeder (ML7-121911168)
- ILC Replacement for Bell & Howell 33sr replacement light bulb lamp (33SR BELL & HOWELL)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- ICOM Portable Two Way Radio, VHF, IP54 (A120 24 USA)
- ICOM Mobile Two Way Radio, ICOM M424G Series (M424G BLACK)
- ICOM Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg (F3001 51 RC USA)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- RITRON Wireless Intercom, VHF MURS, Hi-Viz Green (RQX-111M)
- Icom Two Way Radios & Accessories