Shop ICOM
See all product information
Create Account
Hand Microphone
- Mfr # HM186PI
- Zoro # G024448670
product price:Â
$
61.69
/ea
Key Features
Compatible Radio Type
Handheld
Compatible Radio Series
ICOM IP110H Series
Earpiece Jack Size
3.5 mm
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
IP110H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM186PI
- Zoro #
- G024448670
- UPC #
- 731797040916
- Country of Origin
- Taiwan, Province of China
- Item
- Hand Microphone
- Compatible Radio Type
- Handheld
- Compatible Radio Series
- ICOM IP110H Series
- Compatible Radio Brand
- Icom
- Compatible Radio Manufacturer Model Number
- IP110H
- Radio Connector Type
- 1-Pin
- Includes
- 8-Position Rotary Clip, Coiled Cable
- Features
- Compact Type, Equipped with 8-Position Rotary Clip
- Product Type
- Speaker Microphone
- Color
- Black
Dimensions
- Earpiece Jack Size
- 3.5 mm
Description
Hand Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series ICOM IP110H Series, Compatible Radio Manufacturer Model Number IP110H, Earpiece Jack Size 3.5 mm, Radio Connector Type 1-Pin, Push To Talk Yes, Cord Length 20 in, Color Black, Includes 8-Position Rotary Clip, Coiled Cable, Features Compact Type, Equipped with 8-Position Rotary Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.