Hand Microphone
- Mfr # HM222HLWP
- Zoro # G424161926
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Compatible Radio Manufacturer Model Number
IC-F1000/IC-F2000, IC-F1100D/IC-F2100D, IC-F3003 /IC-F4003, IC-T10 (Handheld), IC-V3MR (Portables), IC-V86/IC-U86
Radio Connector Type
2-Pin Screw
Compatible Radio Brand
Icom
Earpiece Jack Size
3.5 mm
Compatible Radio Type
Handheld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM222HLWP
- Zoro #
- G424161926
- UPC #
- 731797040114
- Country of Origin
- Japan
- Item
- Hand Microphone
- Compatible Radio Manufacturer Model Number
- IC-F1000/IC-F2000, IC-F1100D/IC-F2100D, IC-F3003 /IC-F4003, IC-T10 (Handheld), IC-V3MR (Portables), IC-V86/IC-U86
- Radio Connector Type
- 2-Pin Screw
- Compatible Radio Brand
- Icom
- Compatible Radio Type
- Handheld
- Compatible Radio Series
- ICOM F1000 Series, ICOM F1100D Series, ICOM T10 Series, ICOM V10MR Series, ICOM V3MR Series, ICOM V86 Series.
- Color
- Black
- Product Type
- Speaker Microphone
- Features
- High Capacity Speaker, Waterproof Microphone and Waterproof Connector
Dimensions
- Earpiece Jack Size
- 3.5 mm
Description
Hand Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series ICOM F1000 Series, ICOM F1100D Series, ICOM T10 Series, ICOM V10MR Series, ICOM V3MR Series, ICOM V86 Series., Compatible Radio Manufacturer Model Number IC-F1000/IC-F2000, IC-F1100D/IC-F2100D, IC-F3003 /IC-F4003, IC-T10 (Handheld), IC-V3MR (Portables), IC-V86/IC-U86, Earpiece Jack Size 3.5 mm, Radio Connector Type 2-Pin Screw, Push To Talk Yes, Cord Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.