This item is Discontinued.

Icom Mobile Two Way Radio, UHF Band, Black 7300 02

Mobile Two Way Radio, UHF Band, Black (Discontinued)

  • Mfr # 7300 02
  • Zoro # G1623935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7300 02
Zoro #
G1623935
UPC #
731797024763
Country of Origin
Japan

Dimensions

Length
11 1/4 in
Height
17 1/2 in
Width
8 1/4 in
Display Dimensions
3 in x 2 in
Display Width
2 in
Display Length
3 in
Overall Height
17 1/2 in
Overall Width
8 1/4 in
Overall Length
11 1/4 in

Details

Item
Desktop Ham Radio
Number of Channels
101
Output Watts
100 W
Includes
Microphone, Spare Fuses
Radio Classification
General
Programmable
Yes
Digital Codes
Yes
Waterproof
No
Channel Scan
Yes
Display Type
Alphanumeric
License Required
Yes
External Channel Select
Yes
Range (Miles)
65 mi
Repeater-Capable
No
Radio Type
Desktop
Frequency
0.030 to 74.800 MHz
Features
(15) Discrete Band-Pass Filters, Phase Noise Characteristics, Reciprocal Mixing Dynamic Range Engineering, RF Direct Sampling System
Radio Series
7300
Analog Codes
Yes
Navigation Aids
None
Standards
FCC Part 15
Color
Black
Radio Application
General
Band Type
VHF
Product Type
Desktop Ham Radio
Maximum Frequency
70 MHz
Number of Land Channels
0
Repeater Capable
Yes
Radio Transmission
Analog
Encryption-Capable
No
Audio Output
100 W
Output Power
100 W
Number of Marine Channels
0
Minimum Frequency
0.03 MHz
Programming Requirements
Pre-Programmed
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Weight
9.3 lb

Description

Desktop Ham Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 101, Minimum Frequency 0.03 MHz, Number of Land Channels 0, Maximum Frequency 70 MHz, Number of Marine Channels 0, Output Power 100 W, Display Type Alphanumeric, Radio Series 7300, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 100 W, Radio Application General, Product Type Desktop Ham Radio, Radio Type Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.