Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC197 32
Zoro #
G6413237
UPC #
731797015990
Country of Origin
Japan
Dimensions
Width
9 1/2 in
Length
17 in
Height
5 1/4 in
Manufacturers Warranty Length
1 yr
Details
Item
Multi-Unit Charger
For Use With
Mfr. No. M73
Material
ABS plastic
Includes
Adapter Cups and AC Wall Adapter
Charges Up To
6 Units
Charge Time
5 hr
Standards
CE Approved
Voltage
110
Number of Batteries Charged
6
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
IC-F3210D, IC-F4210D, IC-G86, IC-U86, IC-V80, IC-V80E, IC-V86
Compatible Radio Series
M73
Compatible Radio Brand
Icom
Minimum Recharge Time
1 hr
Maximum Recharge Time
3 hr
Number of Chargers Included
1
Number of Radios Charged
6
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M73, Compatible Radio Manufacturer Model Number IC-F3210D, IC-F4210D, IC-G86, IC-U86, IC-V80, IC-V80E, IC-V86, Compatible Radio Grainger Model Number 40XA17, 40XA22, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 12 to 16 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.