Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Option Board, 1/8" L x 1-1/4" W

  • Mfr # UT137

  • Zoro # G1625399


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. ID4100A
Material
Plastic
Type
Portable
Height
2 1/4 in
Length (In.)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT137
Zoro #
G1625399
UPC #
731797027733
Country of Origin
Japan

Dimensions

Height
2 1/4 in
Length (In.)
1/8 in
Width
1 1/4 in
Length
1/8 in
Height (In.)
2 1/4 in
Width (In.)
1 1/4 in
Overall Height
2 1/4 in
Overall Length
1/8 in
Overall Width
1 1/4 in

Details

Item
Bluetooth Component
For Use With
Mfr. No. ID4100A
Material
Plastic
Type
Portable
Color
Green
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
ID4100A
Compatible Audio Accessory Brand
Icom
Compatible Audio Accessory Manufacturer Model Number
ID4100A
Compatible Radio Series
ID4100A
Product Type
Bluetooth Component

Description

Bluetooth Component, Product Type Bluetooth Component, Compatible Audio Accessory Brand Icom, Compatible Radio Brand Icom, Compatible Radio Series ID4100A, Compatible Radio Manufacturer Model Number ID4100A, Compatible Audio Accessory Manufacturer Model Number ID4100A, Earpiece Size Not Applicable, Color Green, Compatible Radio Grainger Model Number 492F45, Material Plastic, Overall Height 2 1/4 in, Overall Length 1/8 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.