Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Two Way Radio, VHF, 6W

  • Mfr # M73 61 USA

  • Zoro # G0321496


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
88
Output Watts
6 W
Includes
Battery Charger
Radio Classification
Marine
Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M73 61 USA
Zoro #
G0321496
UPC #
-
Country of Origin
Japan

Dimensions

Length
2 1/2 in
Height
1 1/4 in
Width
4 7/8 in
Display Width
2 mm
Display Length
3 mm
Overall Height
1 1/4 in
Overall Width
4 7/8 in
Overall Length
2 1/2 in

Details

Item
Marine Handheld Two Way Radio
Number of Channels
88
Output Watts
6 W
Includes
Battery Charger
Radio Classification
Marine
Battery Type
Li-Ion
Display Type
Alphanumeric
Frequency
RX 156.025 to 157.425 MHz, TX 156.025 to 163.275 MHz
Radio Sub-Category
Marine
Standards
MIL-STD-810 C, D, E, F
IP Rating
IPX8
Features
Submersible Plus
Series
M73
Digital/Analog
Analog
Selectable Frequencies
No
License Required
Yes
Battery Life
18 hr
Navigation Aids
None
Radio Application
Marine
Channel Scan
Yes
Radio Series
M73
Band Type
VHF
Waterproof
Yes
Color
Black
FCC Narrow Band Compliant
No
Radio Type
Handheld
Product Type
Marine Handheld Two Way Radio
Bare Tool/Battery Included
Battery Included
Audio Output
350 mW, 0.7 W
Bluetooth
No
Emergency Button
No
VOX (Voice Operated Exchange)
Yes
Number of Batteries Included
1
Number of Chargers Included
1
Repeater Capable
Yes
Number of Land Channels
0
Text Messaging
No
Output Power
6 W
Number of Earpieces Included
0
Types of Chargers Included
Rapid Charger
Encryption-Capable
No
Programming Requirements
Pre-Programmed
Number of Radios Included
1
Radio Transmission
Analog
Minimum Frequency
156.025 MHz
Number of Marine Channels
4
Maximum Frequency
163.275 MHz
Weight
0.7 lb
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Marine Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 88, Output Power 6 W, Minimum Frequency 156.025 MHz, Maximum Frequency 163.275 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series M73, Battery Life 18 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.