Rugged Marine Band Black Box
Mfr # M410BB 11 USA
Zoro # G814544414
product price: $811.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
70
Radio Classification
Tactical
Radio Type
Vehicle-Mounted
Encryption-Capable
No
Repeater Capable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M410BB 11 USA
Zoro #
G814544414
UPC #
731797044587
Country of Origin
Japan
Dimensions
Height
3 1/8 in
Width
8 1/2 in
Length
4 3/8 in
Overall Length
4 3/8 in
Overall Height
3 1/8 in
Overall Width
8 1/2 in
Description
Marine Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 70, Minimum Frequency 156.025 MHz (Tx), 156.050 MHz (Rx), Number of Land Channels Not Applicable, Maximum Frequency 157.425 MHz (Tx), 163.275 MHz (Rx), Output Power 25 W, Display Type Alphanumeric, Radio Series M410BB, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 2 W, 15 W, Radio Application Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.