Zoro Homepage

SingleUnitBase, MFR# BC226

  • Mfr # BC226

  • Zoro # G805386290


product price: $74.29
/ea

Key Features

For Use With
F62D, ICOM F52D, IP730D Portable Radios., M85, M85UL
Material
ABS Plastic
Includes
AC Plug, Rapid Charger Cradle
Features
LED Charge Indicator, Rapid Charger for Li-Ion Battery Pack
Charges Up To
1 Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC226
Zoro #
G805386290
UPC #
731797028518
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Width
2 1/2 in
Length
3 3/4 in
Height
5 1/2 in
Overall Height
5 1/2 in
Overall Width
2 1/2 in
Overall Length
3 3/4 in

Details

Item
Single Unit Base
For Use With
F62D, ICOM F52D, IP730D Portable Radios., M85, M85UL
Material
ABS Plastic
Includes
AC Plug, Rapid Charger Cradle
Features
LED Charge Indicator, Rapid Charger for Li-Ion Battery Pack
Charges Up To
1 Unit
Voltage
110 V AC
Charge Time
2.7 hr
Standards
CE Approved
Product Type
Single Unit Base
Compatible Radio Series
F3400D, F4400D, F52D, F62D, IP730D, IP740D, M85
Compatible Radio Manufacturer Model Number
F62D, F52D, IP730D, M85, M85UL
Compatible Radio Brand
Icom
Number of Radios Charged
1
Number of Chargers Included
1
Maximum Recharge Time
3 hr
Number of Batteries Charged
6
Minimum Recharge Time
1 hr

Description

Single Unit Base, Product Type Single Unit Base, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F4400D, F52D, F62D, IP730D, IP740D, M85, Compatible Radio Manufacturer Model Number F62D, F52D, IP730D, M85, M85UL, Compatible Radio Grainger Model Number 460R95, 460R96, 460R97, 492F06, 492F07, 492F62, 794L64, Number of Radios Charged 1, Number of Batteries Charged 6, Voltage 12 to 16 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.