Shop ICOM
See all product information
Create Account
SKU#:40WZ77, MFR#:BP210N, 1480mAh
- Mfr # BP210N
- Zoro # G0108215
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Icom
Recharge Time
3 to 4 hr
Battery Type
Nickel-Metal Hydride
Fits Model
MFR. NO. A24
Voltage
7.2V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP210N
- Zoro #
- G0108215
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Radio Battery
- Fits Brand
- Icom
- Recharge Time
- 3 to 4 hr
- Battery Type
- Nickel-Metal Hydride
- Fits Model
- MFR. NO. A24
- Voltage
- 7.2V
- Battery Capacity
- 1,650 mAh
- Product Type
- Radio Battery
- Minimum Recharge Time
- 3 hr
- Compatible Radio Series
- A24, A6
- Compatible Radio Type
- Handheld
- Compatible Radio Brand
- Icom
- Maximum Recharge Time
- 4 hr
- Compatible Radio Manufacturer Model Number
- A24
- Compatible Product Type
- Portable Two Way Radio
- Compatible Pump
- Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A24, A6, Compatible Radio Manufacturer Model Number A24, Compatible Radio Grainger Model Number None, Battery Capacity 1,480 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IPX4, Voltage 7.2 V, Maximum Recharge Time 4 hr, Minimum Recharge Time 3 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.