Shop ALPHA DIGITAL
See all product information
Create Account
Bluetooth 5.3 Earbuds- LCD Touch Screen, TWS, 32Hr Battery - Black
- Mfr # V8
- Zoro # G823933919
product price:Â
$
49.99
/ea
Key Features
Material
Plastic
Width
2.13 in
Audio
TWS - True Wireless Stereo
Height
2.38 in
Depth
1.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V8
- Zoro #
- G823933919
- UPC #
- 884945007276
- Country of Origin
- China
- Material
- Plastic
- Audio
- TWS - True Wireless Stereo
- Includes
- 2 x Bluetooth Earbuds, 1 x Charging box, 1 x USB Charging Cable, 1 x User manual, 2 x Ear cap
- Color
- Black
- Item
- Bluetooth Earbuds
- Bluetooth Version
- 5.3
Dimensions
- Width
- 2.13 in
- Height
- 2.38 in
- Depth
- 1.13 in
Description
The Bluetooth ear-buds have 13mm drivers and volume-optimized active EQ for clear and balanced sound at any volume. The diaphragm design reproduces a rich bass, and also enhances sound quality and reduces distortion. Mics work together to reduce noises around you, keeping your voice sounding clear for fewer distractions during phone calls. ANC technology is used to effectively reduces external noise through multiple microphones giving you a quieter listening environment. .Furthermore, the ear-buds offer a Transparent Mode, allowing you to hear and interact with the sounds and announcements around you. The Wireless ear-buds feature an LED full-color smart touch screen on the case. It can display more than ten personalized functions. Music control, volume adjustment, noise reduction mode, sound equalizer, time alarm, language change, brightness adjustment, lock screen wallpaper, search headphones, emergency lighting and many other functions that can be turned on with just one click.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.