Zoro Homepage

SKU#:55EE37, MFR#:BP293

  • Mfr # BP293

  • Zoro # G0195854


product price: $62.99
/ea

Key Features

For Use With
Mfr. No. IC-R30
Fits Brand
ICOM
Color
Black
Voltage
1.5 V
Battery Capacity
1,200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP293
Zoro #
G0195854
UPC #
731797030832
Country of Origin
Japan

Details

Item
Radio Battery
For Use With
Mfr. No. IC-R30
Fits Brand
ICOM
Color
Black
Voltage
1.5 V
Battery Capacity
1,200 mAh
Fits Model
Mfr. No. IC-R30
Battery Type
Alkaline
Product Type
Radio Battery
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Radio Series
R30
Compatible Radio Manufacturer Model Number
R30
Compatible Product Type
Receiver
Compatible Pump
Receiver

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series R30, Compatible Radio Manufacturer Model Number R30, Compatible Radio Grainger Model Number None, Battery Capacity Not Applicable, Battery Type Alkaline, Compatible Product Type Receiver, Waterproof Yes, Voltage 1.5 V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.