Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Microphone, 3-3/4inLx5-1/2inW

  • Mfr # HM213

  • Zoro # G1835718


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
ICOM M25
Material
Plastic
Type
Waterproof
Includes
8-Position Rotatable Clip
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM213
Zoro #
G1835718
UPC #
0731797023605
Country of Origin
Japan

Dimensions

Height (In.)
2 in
Length (In.)
3 3/4 in
Width (In.)
5 1/2 in
Length
1 in
Width
3 in
Height
4 in
Overall Height
4 in
Overall Length
1 in
Overall Width
3 in

Details

Item
Speaker Microphone
For Use With
ICOM M25
Material
Plastic
Type
Waterproof
Includes
8-Position Rotatable Clip
Color
Black
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
ICM25EURO, ICM35, ICM37, ICM93D
Radio Connector Type
1-Pin 4 poles
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Radio Series
M25, M37
Keypad Included
No
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M25, M37, Compatible Radio Manufacturer Model Number ICM25EURO, ICM35, ICM37, ICM93D, Compatible Radio Grainger Model Number 460T29, 55EE26, Earpiece Jack Size Not Applicable, Radio Connector Type 1-Pin 4 poles, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 16 in, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.