Transceiver, 7 5/8"L, 6 3/8"W, 1 3/4"H

  • Mfr # A120 24 USA
  • Zoro # G4156671
product price: 
$
1,165.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
200
Output Watts
9 W
Includes
DC Power Cable, Hand Microphone, Microphone Hanger, Mounting Bracket
Radio Classification
General
FCC Narrow Band Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A120 24 USA
Zoro #
G4156671
UPC #
-
Country of Origin
Japan
Item
Transceiver
Number of Channels
200
Output Watts
9 W
Includes
DC Power Cable, Hand Microphone, Microphone Hanger, Mounting Bracket
Radio Classification
General
FCC Narrow Band Compliant
No
License Required
Yes
Features
Dual Watch and Priority Scan Functions, Power on Password Protection
Navigation Aids
None
Digital Codes
Programmable
Radio Type
Vehicle-Mounted
Analog Codes
Programmable
Frequency
118 to 136 MHz
Band Type
VHF
Display Type
Alphanumeric
Radio Series
A120
IP Rating
IP54
Radio Sub-Category
Aviation
Radio Application
Aviation
Waterproof
Yes
Color
Black
Outdoor Range (Miles)
14
Selectable Frequencies
No
Channel Scan
Yes
Standards
FCC Part 87, MIL-STD-810G
Product Type
Transceiver
Number of Land Channels
0
Number of Marine Channels
0
Repeater Capable
No
Digital_Total Number of Digital Codes
Programmable
Audio Output
1.5 W
Output Power
36 W
Radio Transmission
Analog
Minimum Frequency
118 MHz
Maximum Frequency
136.992 MHz
Encryption-Capable
No
Programming Requirements
Pre-Programmed
Maximum Operating Temperature
140 Degrees F
Weight
3.3 lb
Minimum Operating Temperature
-22 Degrees F

Dimensions

Height
1 3/4 in
Width
6 3/8 in
Length
7 5/8 in
Display Length
3/4 in
Display Width
2 1/4 in
Overall Height
1 3/4 in
Overall Length
7 5/8 in
Overall Width
6 3/8 in

Description

Transceiver, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 200, Minimum Frequency 118 MHz, Number of Land Channels 0, Maximum Frequency 136.992 MHz, Number of Marine Channels 0, Output Power 36 W, Display Type Alphanumeric, Radio Series A120, Repeater Capable No, Encryption-Capable No, Channel Scan Yes, Audio Output 1.5 W, Radio Application Aviation, Product Type Transceiver, Radio Type Vehicle-Mounted

Ratings & reviews