Shop ICOM
See all product information
Create Account
Two-way Base Station Radio Kit
- Mfr # GR F5130D BASE
- Zoro # G025016168
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Maximum Frequency
174
Minimum Frequency
136
Output Power
50 W
Number of Marine Channels
0
Band Type
VHF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR F5130D BASE
- Zoro #
- G025016168
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Two-Way Base Station Radio Kit
- Maximum Frequency
- 174
- Minimum Frequency
- 136
- Output Power
- 50 W
- Number of Marine Channels
- 0
- Band Type
- VHF
- Number of Radios Included
- 1
- Number of Land Channels
- 128
- Number of Chargers Included
- 0
- Radio Type
- Hands Free
- Text Messaging
- Yes
- Number of Channels
- 128
- Radio Series
- ICOM F5130 SERIES
- Radio Transmission
- Analog and Digital
- Digital Radio Technology
- NXDN
- VOX (Voice Operated Exchange)
- No
- Types of Chargers Included
- IAPS14 Power Supply
- Programming Requirements
- Dealer-Programmed
- Repeater Capable
- Yes
- Emergency Button
- No
- Bluetooth
- No
Description
Two-Way Base Station Radio Kit, Band Type VHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 128, Output Power 50 W, Minimum Frequency 136, Maximum Frequency 174, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series ICOM F5130 SERIES, Battery Life Not Applicable, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.