Shop ICOM
See all product information
Create Account
Two-way Mobile Radio Kit
- Mfr # GR F5130D
- Zoro # G525016170
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Emergency Button
No
Number of Chargers Included
0
Radio Series
ICOM F5130 SERIES
Band Type
VHF
Maximum Frequency
174
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR F5130D
- Zoro #
- G525016170
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Two-Way Mobile Radio Kit
- Emergency Button
- No
- Number of Chargers Included
- 0
- Radio Series
- ICOM F5130 SERIES
- Band Type
- VHF
- Maximum Frequency
- 174
- Minimum Frequency
- 136
- Number of Channels
- 128
- Number of Land Channels
- 128
- VOX (Voice Operated Exchange)
- No
- Output Power
- 50 W
- Number of Radios Included
- 1
- Repeater Capable
- Yes
- Digital Radio Technology
- NXDN
- Number of Marine Channels
- 0
- Radio Transmission
- Analog and Digital
- Bluetooth
- No
- Text Messaging
- Yes
- Programming Requirements
- Dealer-Programmed
Description
Two-Way Mobile Radio Kit, Band Type VHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 128, Output Power 50 W, Minimum Frequency 136, Maximum Frequency 174, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series ICOM F5130 SERIES, Battery Life Not Applicable, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.