Shop ICOM
See all product information
Create Account
Two-way Base Station Radio Kit
- Mfr # GR F6130D BASE
- Zoro # G225015091
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Key Features
Types of Chargers Included
IAPS14 Power Supply
Number of Land Channels
128
Digital Radio Technology
NXDN
Number of Channels
128
Maximum Frequency
512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR F6130D BASE
- Zoro #
- G225015091
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Two-Way Base Station Radio Kit
- Types of Chargers Included
- IAPS14 Power Supply
- Number of Land Channels
- 128
- Digital Radio Technology
- NXDN
- Number of Channels
- 128
- Maximum Frequency
- 512
- Bluetooth
- No
- Number of Radios Included
- 1
- Text Messaging
- Yes
- Radio Transmission
- Analog and Digital
- VOX (Voice Operated Exchange)
- No
- Radio Type
- Hands Free
- Repeater Capable
- Yes
- Number of Chargers Included
- 0
- Programming Requirements
- Dealer-Programmed
- Emergency Button
- No
- Minimum Frequency
- 400
- Number of Marine Channels
- 0
- Band Type
- UHF
- Radio Series
- ICOM F5130 SERIES
- Output Power
- 45 W
Description
Two-Way Base Station Radio Kit, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 128, Output Power 45 W, Minimum Frequency 400, Maximum Frequency 512, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series ICOM F5130 SERIES, Battery Life Not Applicable, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.