Shop ICOM
See all product information
Create Account
Two-way Mobile Radio Kit
- Mfr # GR F6130D
- Zoro # G125016679
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Band Type
UHF
VOX (Voice Operated Exchange)
No
Number of Marine Channels
0
Number of Radios Included
1
Bluetooth
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR F6130D
- Zoro #
- G125016679
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Two-Way Mobile Radio Kit
- Band Type
- UHF
- VOX (Voice Operated Exchange)
- No
- Number of Marine Channels
- 0
- Number of Radios Included
- 1
- Bluetooth
- No
- Emergency Button
- No
- Minimum Frequency
- 400
- Repeater Capable
- Yes
- Number of Channels
- 128
- Radio Transmission
- Analog and Digital
- Text Messaging
- Yes
- Programming Requirements
- Dealer-Programmed
- Radio Series
- ICOM F5130 SERIES
- Output Power
- 45 W
- Digital Radio Technology
- NXDN
- Maximum Frequency
- 512
- Number of Land Channels
- 128
- Number of Chargers Included
- 0
Description
Two-Way Mobile Radio Kit, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 128, Output Power 45 W, Minimum Frequency 400, Maximum Frequency 512, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series ICOM F5130 SERIES, Battery Life Not Applicable, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.