Shop SAMSUNG
See all product information
Create Account
TYPE-C EARPHONES, BLACK
- Mfr # EO-IC100BBEGUS
- Zoro # G914909540
product price:Â
$
18.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Comfortable, In-Line Controller, Lightweight
Compatibility
Samsung: Galaxy S10 Galaxy Note10
Earpiece Type
Binaural
Sound Pressure Level
94 dB
Impedance
32 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EO-IC100BBEGUS
- Zoro #
- G914909540
- UPC #
- 887276395975
- Country of Origin
- Viet Nam
- Item
- Earset
- Features
- Comfortable, In-Line Controller, Lightweight
- Compatibility
- Samsung: Galaxy S10 Galaxy Note10
- Earpiece Type
- Binaural
- Sound Pressure Level
- 94 dB
- Impedance
- 32 Ohm
- Mount Type
- In-ear
- Earpiece Design
- Earbud
- Host Interface
- USB Type C
- Sound Mode
- Stereo
- Microphone Design
- On-cable
- Minimum Frequency Response
- 20 Hz
- Maximum Frequency
- 20 kHz
- Connectivity Technology
- Wired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.