Shop ICOM
See all product information
Create Account
Two-way Radio Kit
Mfr # GR F52D
Zoro # G424176227
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Number of Chargers Included
1
Radio Series
Icom F52D Series
Text Messaging
Yes
Band Type
VHF
Types of Chargers Included
Single Unit Rapid Charger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR F52D
- Zoro #
- G424176227
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Two-way Radio Kit
- Number of Chargers Included
- 1
- Radio Series
- Icom F52D Series
- Text Messaging
- Yes
- Band Type
- VHF
- Types of Chargers Included
- Single Unit Rapid Charger
- Number of Channels
- 512
- VOX (Voice Operated Exchange)
- Yes
- Programming Requirements
- Dealer-Programmed
- Digital Radio Technology
- NXDN
- Number of Land Channels
- 512
- Number of Radios Included
- 1
- Bluetooth
- Yes
- Radio Transmission
- Analog and Digital
- Battery Life
- 13 hr
- Emergency Button
- Yes
- Minimum Frequency
- 136 MHz
- Number of Marine Channels
- 0
- Output Power
- 5 W
- Repeater Capable
- Yes
- Maximum Frequency
- 174 MHz
Description
Two-way Radio Kit, Band Type VHF, Radio Transmission Analog and Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 512, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Subscription Type Not Applicable, Radio Series Icom F52D Series, Battery Life 13 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth Yes
Restrictions
Hazardous material