Shop ICOM
See all product information
Create Account
WLAN Portable Radio Kit
Mfr # IP110H 43 USA
Zoro # G324176525
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Minimum Frequency
2.4 GHz
Battery Life
20 hr
Number of Chargers Included
1
Types of Chargers Included
AC Adapter with USB Charge Cord
Bare Tool/Battery Included
Battery Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IP110H 43 USA
- Zoro #
- G324176525
- UPC #
- 731797045355
- Country of Origin
- Japan
Details
- Item
- WLAN Portable Radio Kit
- Minimum Frequency
- 2.4 GHz
- Battery Life
- 20 hr
- Number of Chargers Included
- 1
- Types of Chargers Included
- AC Adapter with USB Charge Cord
- Bare Tool/Battery Included
- Battery Included
- Audio Output
- 1,000 mW
- Radio Series
- Icom IP110H Series
- Maximum Frequency
- 5.85 GHz
- Charger Model Number
- BC-258
- Encryption-Capable
- Yes
- Bluetooth
- Yes
- Number of Radios Included
- 1
- Text Messaging
- No
- Number of Marine Channels
- 0
- Repeater Capable
- No
- Number of Land Channels
- 0
- Radio Transmission
- Digital
- Emergency Button
- Yes
- Programming Requirements
- Dealer-Programmed
- VOX (Voice Operated Exchange)
- Yes
Description
WLAN Portable Radio Kit, Radio Transmission Digital, License Required No, Programming Requirements Dealer-Programmed, Output Power Not Applicable, Minimum Frequency 2.4 GHz, Maximum Frequency 5.85 GHz, Subscription Type Not Applicable, Radio Series Icom IP110H Series, Battery Life 20 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth Yes, Product Type Handheld Two-Way Radio Package, Radio Type Handheld
Restrictions
Hazardous material