Shop ALPHA DIGITAL
See all product information
Create Account
Bluetooth 5.2 Earbuds- Stereo/Noise Cancel, 30Hr Battery - White
- Mfr # Q81
- Zoro # G623933911
product price:Â
$
29.99
/ea
Key Features
Audio
TWS - True Wireless Stereo
Height
2 in
Color
White
Width
2 in
Bluetooth Version
5.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q81
- Zoro #
- G623933911
- UPC #
- 884945007214
- Country of Origin
- China
- Audio
- TWS - True Wireless Stereo
- Color
- White
- Bluetooth Version
- 5.2
- Material
- Plastic
- Item
- Bluetooth Earbuds
Dimensions
- Height
- 2 in
- Width
- 2 in
- Depth
- 0.75 in
Description
The Bluetooth ear-buds have 13mm drivers and volume-optimized active EQ for clear and balanced sound at any volume. The diaphragm design reproduces a rich bass, and also enhances sound quality and reduces distortion. Mics work together to reduce noises around you, keeping your voice sounding clear for fewer distractions during phone calls. With Bluetooth 5.2 technology, you can ensure you have a more stable connection, lower latency and lower power consumption while in use. Multi-Function button on each ear-bud will play, pause, volume adjust, answer/end calls, and activate SIRI or Google Assistant for convenience. These ear-buds have an IP54 waterproof rating to help protect them when you are out in the rain, working out in the gym and are perfect for sports and exercise.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.