Shop ICON
See all product information
Air Conditioner Shroud for Dometic Duo Therm New Style - Polar White
Mfr # 01544
Zoro # G915810623
original price:Â $214.99 , new price: $198.99 , 7 percent off
new price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
30 in
Length
36 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01544
Zoro #
G915810623
UPC #
628423015441
Country of Origin
Canada
Dimensions
Depth (In.)
30 in
Length
36 in
Details
Material
Plastic
Color
White
Description
Brisk Air - Dometic - Duo Therm - replacement RV air conditioner shroud fits Brisk Air 11000, 13500, and 15000 BTU air conditioners, manufactured after 2000. Note: If your air conditioner model number ends in .x31 or .x41 example: 57915.531, 57915.331, 57915.541 then it is likely a new style. If the model number ends in .x21, .x22, .051, .601 or .603? Check out the old style: Brisk Air Old Style. You should always confirm measurements before purchasing. When you buy this product from us you have complete peace of mind, knowing that it was produced to domestic quality standards, in our North American production plant. Truly the last shroud you will ever have to buy. This product is in stock and available to ship nation wide..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.