Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Conditioner Shroud for Dometic Penguin Duo-Therm with Driver's Side Venting - Black

  • Mfr # 01915

  • Zoro # G815810556


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
29 in
Color
Black
Material
Plastic
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01915
Zoro #
G815810556
UPC #
628423019159
Country of Origin
Canada

Dimensions

Depth (In.)
29 in
Length
40 in

Details

Color
Black
Material
Plastic

Description

Aftermarket Dometic Penguin air conditioner shroud fits the 11,000, 13,500 and 15,000 BTU air conditioners. Attaches with the original hardware. Overall dimension is 40 x 28.5 x 6.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.