
Bath Tub with Left Hand Drain TU700LH - Polar White
Mfr # 00482
Zoro # G615680977
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Length
43 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00482
Zoro #
G615680977
UPC #
628423004827
Country of Origin
Canada
Dimensions
Length
43 in
Details
Material
Plastic
Color
White
Description
Icon TU700 Bath Tubs feature reinforced bottoms and ABS plastic construction for extra durability. They are available with either a right hand or left hand drain. The drainage hole is molded into the tub and ready to be drilled before installation. Available in polar white or colonial white. The tub's dimensions are 42 x 24 x 13.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.