Shop ICON
See all product information
Create Account
Fresh Water Tank with 1/2in FTP and 1-1/4in Filler WT2464 - 17in x 14in x 10in, 10 Gallon
Mfr # 12728
Zoro # G315810735
original price:Â $98.15 , new price: $88.35 , 9 percent off
new price:Â $88.35
/eaKey Features
Depth (In.)
15 in
Color
White
Material
Plastic
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12728
Zoro #
G315810735
UPC #
628423127281
Country of Origin
Canada
Dimensions
Depth (In.)
15 in
Length
20 in
Details
Color
White
Material
Plastic
Description
Roto-molded, one piece construction for ultimate durability. Optional 3 hookup fittings and 1 fill fitting preinstalled on the front face of the diagram for convenience of use in any orientation. 17 x 14 x 10, 10 Gallon. - Tank Only or with three corner placement fittings in your choice of 3/8 or 1/2 and one 1-1/4 filler boss.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.