
Fresh Water Tank WT1239 - 51in x 32in x 4.5in, 26 Gallon Tank Only
Mfr # 15042
Zoro # G215810750
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Length
52 in
Depth (In.)
33 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15042
Zoro #
G215810750
UPC #
628423150425
Country of Origin
Canada
Dimensions
Length
52 in
Depth (In.)
33 in
Details
Color
White
Material
Plastic
Description
Looking to increase your fresh water capacity or replace your leaky fresh water tank for your RV? Browse ICON's wide selection of fresh water tanks designed to fit your RV. Safe for drinking water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.