Fresh Water Tank WT3832 - 60in x 21in x 10in, 51 Gallon, 2000226

  • Mfr # 14569

  • Zoro # G515810641


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Depth (In.)
22 in
Length
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14569
Zoro #
G515810641
UPC #
628423145698
Country of Origin
Canada

Dimensions

Depth (In.)
22 in
Length
61 in

Details

Color
White
Material
Plastic

Description

Looking to increase your fresh water capacity or replace your leaky fresh water tank for your RV? Browse ICON's wide selection of fresh water tanks designed to fit your RV. Constructed of durable high-impact ABS plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.